Automotive Wedge (17/32" X 52.27") 22.4" x11.15" x0.65"

  • Mfr # A-17520A

  • Zoro # G301294617


product price:  $10.49
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Application
John Deere - TRACTOR - 5075M ; John Deere - TRACTOR - 5075E ; John Deere - TRACTOR - 5065E ; John Deere - TRACTOR - 5058E ; John Deere - TRACTOR - 5055E ; John Deere - TRACTOR - 5045E
Belt Type
Automotive
Color
Black
Thickness
0.354"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-17520A
Zoro #
G301294617
UPC #
67195858981
Country of Origin
India

Dimensions

Thickness
0.354"
Width
0.531"
Length
52.27"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Application
John Deere - TRACTOR - 5075M ; John Deere - TRACTOR - 5075E ; John Deere - TRACTOR - 5065E ; John Deere - TRACTOR - 5058E ; John Deere - TRACTOR - 5055E ; John Deere - TRACTOR - 5045E
Belt Type
Automotive
Color
Black

Description

Automotive Wedge (17/32" X 52.27"), Color: Black, Length: 52.27", LP Length: 52", Material: Polyester Cord, Notes: 0.531" x 52.27" Automotive Polyester Cord Cogged, OC Length: 52.27", Thickness: 0.354", Type: Automotive, Width: 0.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.