Automotive Wedge (17/32" X 55.02") 24" x4" x0.5"

  • Mfr # A-17548

  • Zoro # G901294628


product price:  $11.99
/ea

Key Features

Belt Type
Automotive
Application
Massey Ferguson - COMBINE - 510 ; Ford / New Holland - TRACTOR - 3000
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Thickness
0.354"
Width
0.531"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-17548
Zoro #
G901294628
UPC #
67195859692
Country of Origin
India

Dimensions

Thickness
0.354"
Width
0.531"
Length
55.02"

Details

Belt Type
Automotive
Application
Massey Ferguson - COMBINE - 510 ; Ford / New Holland - TRACTOR - 3000
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (17/32" X 55.02"), Color: Black, Length: 55.02", LP Length: 54.75", Material: Polyester Cord, Notes: 0.531" x 55.02" Automotive Polyester Cord Cogged, OC Length: 55.02", Thickness: 0.354", Type: Automotive, Width: 0.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.