Automotive Wedge (17/32" X 55.27") 8" x8" x1"

  • Mfr # A-17550

  • Zoro # G801294742


product price: $11.59
/ea

Key Features

Width
0.531"
Belt Type
Automotive
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
55.27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-17550
Zoro #
G801294742
UPC #
67195858981
Country of Origin
India

Dimensions

Width
0.531"
Length
55.27"
Thickness
0.354"

Details

Belt Type
Automotive
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Automotive Wedge (17/32" X 55.27"), Color: Black, Length: 55.27", LP Length: 55", Material: Polyester Cord, Notes: 0.531" x 55.27" Automotive Polyester Cord Cogged, OC Length: 55.27", Thickness: 0.354", Type: Automotive, Width: 0.531"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.