Automotive Wedge (17/32" X 65.27") 8" x5" x0.7"

  • Mfr # A-17650

  • Zoro # G601294744


product price: $13.29
/ea

Key Features

Application
John Deere - TRACTOR - 7520 ; John Deere - TRACTOR - 6030
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-17650
Zoro #
G601294744
UPC #
67195859003
Country of Origin
India

Details

Application
John Deere - TRACTOR - 7520 ; John Deere - TRACTOR - 6030
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Automotive Wedge (17/32" X 65.27"), LP Length: 65", Material: Polyester Cord, OC Length: 65.27", Type: Automotive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.