Automotive Wedge (22/32" X 34.14") 15" x4" x0.7"

  • Mfr # A-22335

  • Zoro # G201294670


product price:  $12.69
/ea

Key Features

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
34.14
Thickness
.394
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-22335
Zoro #
G201294670
UPC #
67195859015
Country of Origin
India

Dimensions

Length
34.14
Thickness
.394
Width
.688

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (22/32" X 34.14"), Color: Black, Length: 34.14, LP Length: 33.50", Material: Polyester Cord, Notes: .688 X 34.14 Automotive Polyester Cord Cogged, OC Length: 34.14", Thickness: 0.394, Type: Automotive, Width: 0.688

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.