Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wedge (22/32" X 48.64") 10" x1" x4"

  • Mfr # A-22480

  • Zoro # G201294571


product price: $14.29
/ea

Key Features

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Width
.688"
Length
48.64"
Belt Type
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-22480
Zoro #
G201294571
UPC #
67195859039
Country of Origin
India

Dimensions

Width
.688"
Length
48.64"
Thickness
.394"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive

Description

Automotive Wedge (22/32" X 48.64"), Color: Black, Length: 48.64", LP Length: 48", Material: Polyester Cord, Notes: .688" x 48.64" Automotive Polyester Cord Cogged, OC Length: 48.64", Thickness: .394", Type: Automotive, Width: .688"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.