Automotive Wedge (22/32" X 50.14") 0" x0" x0"

  • Mfr # A-22495A

  • Zoro # G501294585


product price: $14.29
/ea

Key Features

Length
50.14
Width
0.687
Thickness
0.394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-22495A
Zoro #
G501294585
UPC #
67195859705
Country of Origin
India

Dimensions

Length
50.14
Width
0.687
Thickness
0.394

Description

Automotive Wedge (22/32" X 50.14"), Length: 50.14, LP Length: 49.50", Notes: .687 X 50.14 Automotive Polyester Cord Cogged, OC Length: 50.14", Thickness: 0.394, Width: 0.687

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.