Automotive Wedge (22/32" X 53.39") 22.5" x3.5" x0.7"

  • Mfr # A-22528

  • Zoro # G401294630


product price:  $13.49
/ea

Key Features

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Thickness
.394"
Color
Black
Length
53.39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-22528
Zoro #
G401294630
UPC #
67195859054
Country of Origin
India

Dimensions

Thickness
.394"
Length
53.39"
Width
.688"

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (22/32" X 53.39"), Color: Black, Length: 53.39", LP Length: 52.75", Material: Polyester Cord, Notes: .688" x 53.39" Automotive Polyester Cord Cogged, OC Length: 53.39", Thickness: .394", Type: Automotive, Width: .688"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.