Automotive Wedge (22/32" X 54.64") 23" x3.5" x0.7"

  • Mfr # A-22540

  • Zoro # G201294717


product price:  $13.79
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Length
54.64"
Color
Black
Thickness
.394"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-22540
Zoro #
G201294717
UPC #
67195859050
Country of Origin
India

Dimensions

Length
54.64"
Thickness
.394"
Width
.688"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Color
Black

Description

Automotive Wedge (22/32" X 54.64"), Color: Black, Length: 54.64", LP Length: 54", Material: Polyester Cord, Notes: .688" x 54.64" Automotive Polyester Cord Cogged, OC Length: 54.64", Thickness: .394", Type: Automotive, Width: .688"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.