Automotive Wedge (22/32" X 59.64") 29.5" x2" x0.75"

  • Mfr # A-22590A

  • Zoro # G801294698


product price: $13.49
/ea

Key Features

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Thickness
.394"
Length
59.64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-22590A
Zoro #
G801294698
UPC #
67195859711
Country of Origin
India

Dimensions

Thickness
.394"
Length
59.64"
Width
0.687"

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (22/32" X 59.64"), Color: Black, Length: 59.64", LP Length: 59", Material: Polyester Cord, Notes: .687" x 59.64" Automotive Polyester Cord Cogged, OC Length: 59.64", Thickness: .394", Type: Automotive, Width: 0.687"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.