
Automotive Wedge (22/32" X 63.14") 10" x5" x1.2"
Mfr # A-22625
Zoro # G201294724
product price:Â $12.69
/eaKey Features
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
63.14"
Thickness
.394"
Width
.688"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-22625
Zoro #
G201294724
UPC #
67195859059
Country of Origin
India
Dimensions
Length
63.14"
Thickness
.394"
Width
.688"
Details
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Description
Automotive Wedge (22/32" X 63.14"), Color: Black, Length: 63.14", LP Length: 62.50", Material: Polyester Cord, Notes: .688" x 63.14" Automotive Polyester Cord Cogged, OC Length: 63.14", Thickness: .394", Type: Automotive, Width: .688"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.