Automotive Wedge (24/32" X 37.14") 16" x3.5" x0.5"

  • Mfr # A-24365

  • Zoro # G101294657


product price: $13.79
/ea

Key Features

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Length
36.5"
Thickness
.472"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-24365
Zoro #
G101294657
UPC #
67195859737
Country of Origin
India

Dimensions

Length
36.5"
Thickness
.472"
Width
24/32"

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (24/32" X 37.14"), Color: Black, Length: 36.5", Material: Polyester Cord, Notes: .75" x 36.5" Automotive Polyester Cord Cogged, OC Length: 36.50", Thickness: .472", Type: Automotive, Width: 24/32"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.