Automotive Wedge (24/32" X 38.64") 16" x0.5" x0.5"

  • Mfr # A-24380

  • Zoro # G301294686


product price:  $13.79
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Color
Black
Thickness
.472"
Length
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-24380
Zoro #
G301294686
UPC #
67195859735
Country of Origin
India

Dimensions

Thickness
.472"
Length
38"
Width
24/32"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Color
Black

Description

Automotive Wedge (24/32" X 38.64"), Color: Black, Length: 38", Material: Polyester Cord, Notes: .75" x 38" Automotive Polyester Cord Cogged, OC Length: 38.00", Thickness: .472", Type: Automotive, Width: 24/32"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.