Automotive Wedge (24/32" X 41.39") 17" x4" x1"

  • Mfr # A-24408

  • Zoro # G401294616


product price: $13.79
/ea

Key Features

Length
41.39"
Belt Type
Automotive
Width
24/32"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-24408
Zoro #
G401294616
UPC #
67195859744
Country of Origin
India

Dimensions

Length
41.39"
Width
24/32"
Thickness
.472"

Details

Belt Type
Automotive
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Automotive Wedge (24/32" X 41.39"), Color: Black, Length: 41.39", LP Length: 40.75", Material: Polyester Cord, Notes: 24/32" x 41.39" Automotive Polyester Cord Cogged, OC Length: 41.39", Thickness: .472", Type: Automotive, Width: 24/32"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.