Automotive Wedge (28/32" X 38.64") 19" x4" x1"

  • Mfr # A-28380

  • Zoro # G001294733


product price:  $16.69
/ea

Key Features

Length
38.64"
Width
28/32"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-28380
Zoro #
G001294733
UPC #
67195859066
Country of Origin
India

Dimensions

Length
38.64"
Width
28/32"
Thickness
.551"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive

Description

Automotive Wedge (28/32" X 38.64"), Color: Black, Length: 38.64", LP Length: 38", Material: Polyester Cord, Notes: 28/32" x 38.64" Automotive Polyester Cord Cogged, OC Length: 38.64", Thickness: .551", Type: Automotive, Width: 28/32"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.