Automotive Wedge (28/32" X 40.89") 19" x4" x1"

  • Mfr # A-28403

  • Zoro # G801294636


product price: $16.69
/ea

Key Features

Length
40.89
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Belt Type
Automotive
Width
28/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-28403
Zoro #
G801294636
UPC #
67195859072
Country of Origin
India

Dimensions

Length
40.89
Width
28/32
Thickness
.551

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Belt Type
Automotive

Description

Automotive Wedge (28/32" X 40.89"), Color: Black, Length: 40.89, LP Length: 40.25", Material: Polyester Cord, Notes: 28/32 X 40.89 Automotive Polyester Cord Cogged, OC Length: 40.89", Thickness: 0.551, Type: Automotive, Width: 28/32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.