Automotive Wedge (28/32" X 43.64") 18.5" x4" x1"

  • Mfr # A-28430

  • Zoro # G701294675


product price: $16.69
/ea

Key Features

Width
28/32"
Length
43.64"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-28430
Zoro #
G701294675
UPC #
67195859076
Country of Origin
India

Dimensions

Width
28/32"
Length
43.64"
Thickness
.551"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Color
Black

Description

Automotive Wedge (28/32" X 43.64"), Color: Black, Length: 43.64", LP Length: 43.0", Material: Polyester Cord, Notes: 28/32" x 43.64" Automotive Polyester Cord Cogged, OC Length: 43.64", Thickness: .551", Type: Automotive, Width: 28/32"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.