Automotive Wedge (28/32" X 55.64") 24" x3.5" x0.8"

  • Mfr # A-28550

  • Zoro # G901294598


product price:  $18.15
/ea

Key Features

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Thickness
.551
Width
28/32
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-28550
Zoro #
G901294598
UPC #
67195859086
Country of Origin
India

Dimensions

Thickness
.551
Width
28/32
Length
55.64

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (28/32" X 55.64"), Color: Black, Length: 55.64, LP Length: 55", Material: Polyester Cord, Notes: 28/32 X 55.64 Automotive Polyester Cord Cogged, OC Length: 55.64", Thickness: 0.551, Type: Automotive, Width: 28/32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.