
Automotive Wedge (29/64" X 22.07") 10" x3.5" x0.3"
Mfr # A-15215
Zoro # G701294743
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Thickness
0.315"
Length
22.07"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-15215
Zoro #
G701294743
UPC #
67195858824
Country of Origin
India
Dimensions
Thickness
0.315"
Length
22.07"
Width
0.453"
Details
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Description
Automotive Wedge (29/64" X 22.07"), Color: Black, Length: 22.07", LP Length: 21.5", Material: Polyester Cord, Notes: 0.453" x 22.07" Automotive Polyester Cord Cogged, OC Length: 22.07", Thickness: 0.315", Type: Automotive, Width: 0.453"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.