
Automotive Wedge (29/64" X 24.57") 11" x4" x0.3"
Mfr # A-15240
Zoro # G401294739
product price:Â $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Application
John Deere - UTILITY VEHICLE - 6X4 WORKSITE GATOR ; John Deere - UTILITY VEHICLE - 6X4 TRAIL GATOR ; John Deere - UTILITY VEHICLE - 6X4 DIESEL GATOR ; John Deere - UTILITY VEHICLE - 4X2 WORKSITE GATOR ; John Deere - UTILITY VEHICLE - 4X2 TRAIL GATOR ; John Deere - UTILITY VEHICLE - 4X2 DIESEL GATOR
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Width
0.453"
Thickness
0.315"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-15240
Zoro #
G401294739
UPC #
67195858829
Country of Origin
India
Dimensions
Width
0.453"
Thickness
0.315"
Length
24.57"
Details
Application
John Deere - UTILITY VEHICLE - 6X4 WORKSITE GATOR ; John Deere - UTILITY VEHICLE - 6X4 TRAIL GATOR ; John Deere - UTILITY VEHICLE - 6X4 DIESEL GATOR ; John Deere - UTILITY VEHICLE - 4X2 WORKSITE GATOR ; John Deere - UTILITY VEHICLE - 4X2 TRAIL GATOR ; John Deere - UTILITY VEHICLE - 4X2 DIESEL GATOR
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Color
Black
Description
Automotive Wedge (29/64" X 24.57"), Color: Black, Length: 24.57", LP Length: 24", Material: Polyester Cord, Notes: 0.453" x 24.57" Automotive Polyester Cord Cogged, OC Length: 24.57", Thickness: 0.315", Type: Automotive, Width: 0.453"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.