Automotive Wedge (29/64" X 30.07") 12.5" x3.7" x0.5"

  • Mfr # A-15295

  • Zoro # G801294797


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Application
Kubota - COMPACT TRACTOR - B7100 ; Kubota - COMPACT TRACTOR - B6100 ; Kubota - COMPACT TRACTOR - B6000 ; Kubota - COMPACT TRACTOR - B5100 ; Kubota - COMPACT TRACTOR - B4200
Length
30.07"
Width
0.453"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-15295
Zoro #
G801294797
UPC #
67195858840
Country of Origin
India

Dimensions

Length
30.07"
Width
0.453"
Thickness
0.315"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Application
Kubota - COMPACT TRACTOR - B7100 ; Kubota - COMPACT TRACTOR - B6100 ; Kubota - COMPACT TRACTOR - B6000 ; Kubota - COMPACT TRACTOR - B5100 ; Kubota - COMPACT TRACTOR - B4200
Color
Black

Description

Automotive Wedge (29/64" X 30.07"), Color: Black, Length: 30.07", LP Length: 29.50", Material: Polyester Cord, Notes: 0.453" x 30.07" Automotive Polyester Cord Cogged, OC Length: 30.07", Thickness: 0.315", Type: Automotive, Width: 0.453"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.