Automotive Wedge (29/64" X 32.57") 14" x0.3" x4"

  • Mfr # A-15320

  • Zoro # G601294638


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Color
Black
Application
MTD/ Cub Cadet/ White - RIDING MOWER - 86 ; MTD/ Cub Cadet/ White - RIDING MOWER - 73 ; MTD/ Cub Cadet/ White - RIDING MOWER - 72 ; MTD/ Cub Cadet/ White - RIDING MOWER - 71 ; MTD/ Cub Cadet/ White - RIDING MOWER - 169 ; MTD/ Cub Cadet/ White - RIDING MOWER - 149 ; MTD/ Cub Cadet/ White - RIDING MOWER - 147 ; MTD/ Cub Cadet/ White - RIDING MOWER - 129 ; MTD/ Cub Cadet/ White - RIDING MOWER - 128 ; MTD/ Cub Cadet/ White - RIDING MOWER - 127 ; MTD/ Cub Cadet/ White - RIDING MOWER - 126 ; MTD/ Cub Cadet/ White - RIDING MOWER - 124 ; MTD/ Cub Cadet/ White - RIDING MOWER - 123 ; MTD/ Cub Cadet/ White - RIDING MOWER - 122 ; MTD/ Cub Cadet/ White - RIDING MOWER - 109 ; MTD/ Cub Cadet/ White - RIDING MOWER - 108 ; MTD/ Cub Cadet/ White - RIDING MOWER - 107 ; MTD/ Cub Cadet/ White - RIDING MOWER - 106 ; MTD/ Cub Cadet/ White - RIDING MOWER - 105 ; MTD/ Cub Cadet/ White - RIDING MOWER - 104 ; MTD/ Cub Cadet/ White - RIDING MOWER - 102
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
32.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15320
Zoro #
G601294638
UPC #
67195858840
Country of Origin
India

Dimensions

Length
32.57
Width
0.453
Thickness
0.315

Details

Color
Black
Application
MTD/ Cub Cadet/ White - RIDING MOWER - 86 ; MTD/ Cub Cadet/ White - RIDING MOWER - 73 ; MTD/ Cub Cadet/ White - RIDING MOWER - 72 ; MTD/ Cub Cadet/ White - RIDING MOWER - 71 ; MTD/ Cub Cadet/ White - RIDING MOWER - 169 ; MTD/ Cub Cadet/ White - RIDING MOWER - 149 ; MTD/ Cub Cadet/ White - RIDING MOWER - 147 ; MTD/ Cub Cadet/ White - RIDING MOWER - 129 ; MTD/ Cub Cadet/ White - RIDING MOWER - 128 ; MTD/ Cub Cadet/ White - RIDING MOWER - 127 ; MTD/ Cub Cadet/ White - RIDING MOWER - 126 ; MTD/ Cub Cadet/ White - RIDING MOWER - 124 ; MTD/ Cub Cadet/ White - RIDING MOWER - 123 ; MTD/ Cub Cadet/ White - RIDING MOWER - 122 ; MTD/ Cub Cadet/ White - RIDING MOWER - 109 ; MTD/ Cub Cadet/ White - RIDING MOWER - 108 ; MTD/ Cub Cadet/ White - RIDING MOWER - 107 ; MTD/ Cub Cadet/ White - RIDING MOWER - 106 ; MTD/ Cub Cadet/ White - RIDING MOWER - 105 ; MTD/ Cub Cadet/ White - RIDING MOWER - 104 ; MTD/ Cub Cadet/ White - RIDING MOWER - 102
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Automotive Wedge (29/64" X 32.57"), Color: Black, Length: 32.57, LP Length: 32", Material: Polyester Cord, Notes: 0.453 X 32.57 Automotive Polyester Cord Cogged, OC Length: 32.57", Thickness: 0.315, Type: Automotive, Width: 0.453

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.