Automotive Wedge (29/64" X 33.07") 14" x3.5" x0.5"

  • Mfr # A-15325

  • Zoro # G501294691


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Belt Type
Automotive
Application
John Deere - UTILITY VEHICLE - XUV 625I GATOR ; John Deere - UTILITY VEHICLE - XUV 620I GATOR ; John Deere - UTILITY VEHICLE - TX 4X2 GATOR ; John Deere - UTILITY VEHICLE - TH 6X4 GATOR ; John Deere - UTILITY VEHICLE - 4X4 TRAIL HPX GATOR ; John Deere - UTILITY VEHICLE - 4X4 HPX GATOR ; John Deere - UTILITY VEHICLE - 4X2 HPX GATOR
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Thickness
0.315"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15325
Zoro #
G501294691
UPC #
67195858838
Country of Origin
India

Dimensions

Thickness
0.315"
Width
0.453"
Length
33.07"

Details

Belt Type
Automotive
Application
John Deere - UTILITY VEHICLE - XUV 625I GATOR ; John Deere - UTILITY VEHICLE - XUV 620I GATOR ; John Deere - UTILITY VEHICLE - TX 4X2 GATOR ; John Deere - UTILITY VEHICLE - TH 6X4 GATOR ; John Deere - UTILITY VEHICLE - 4X4 TRAIL HPX GATOR ; John Deere - UTILITY VEHICLE - 4X4 HPX GATOR ; John Deere - UTILITY VEHICLE - 4X2 HPX GATOR
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (29/64" X 33.07"), Color: Black, Length: 33.07", LP Length: 32.5", Material: Polyester Cord, Notes: 0.453" x 33.07" Automotive Polyester Cord Cogged, OC Length: 33.07", Thickness: 0.315", Type: Automotive, Width: 0.453"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.