
Automotive Wedge (29/64" X 36.07") 15" x0.3" x4"
Mfr # A-15355
Zoro # G201294595
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Application
Kubota - ZERO-TURN - ZD323 ; Kubota - ZERO-TURN - ZD1021
Color
Black
Length
36.07"
Width
0.453"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-15355
Zoro #
G201294595
UPC #
67195858853
Country of Origin
India
Dimensions
Length
36.07"
Width
0.453"
Thickness
0.315"
Details
Application
Kubota - ZERO-TURN - ZD323 ; Kubota - ZERO-TURN - ZD1021
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Description
Automotive Wedge (29/64" X 36.07"), Color: Black, Length: 36.07", LP Length: 35.5", Material: Polyester Cord, Notes: 0.453" x 36.07" Automotive Polyester Cord Cogged, OC Length: 36.07", Thickness: 0.315", Type: Automotive, Width: 0.453"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.