Automotive Wedge (29/64" X 36.57") 16" x2" x0.5"

  • Mfr # A-15360

  • Zoro # G701294651


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Application
Kubota - COMPACT TRACTOR - B9200 ; Kubota - COMPACT TRACTOR - B8200 ; Kubota - COMPACT TRACTOR - B7200 ; Kubota - COMPACT TRACTOR - B6200 ; Kubota - COMPACT TRACTOR - B5200 ; Kubota - COMPACT TRACTOR - B2150 ; Kubota - COMPACT TRACTOR - B1750 ; Kubota - COMPACT TRACTOR - B1550 ; John Deere - RIDING MOWER - X595 ; John Deere - RIDING MOWER - X495 ; John Deere - RIDING MOWER - 455 ; John Deere - RIDING MOWER - 445 ; John Deere - RIDING MOWER - 425 ; John Deere - RIDING MOWER - 322 ; John Deere - RIDING MOWER - 1435 ; John Deere - RIDING MOWER - 1420 ; John Deere - FRONT MOUNT MOWER - F935 ; John Deere - FRONT MOUNT MOWER - F932 ; John Deere - FRONT MOUNT MOWER - F932 ; John Deere - FRONT MOUNT MOWER - F930 ; John Deere - FRONT MOUNT MOWER - F925 ; John Deere - FRONT MOUNT MOWER - F925 ; John Deere - COMPACT TRACTOR - 4110 ; John Deere - COMPACT TRACTOR - 4100
Belt Type
Automotive
Length
36.57"
Width
0.453"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15360
Zoro #
G701294651
UPC #
67195858851
Country of Origin
India

Dimensions

Length
36.57"
Width
0.453"
Thickness
0.315"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Application
Kubota - COMPACT TRACTOR - B9200 ; Kubota - COMPACT TRACTOR - B8200 ; Kubota - COMPACT TRACTOR - B7200 ; Kubota - COMPACT TRACTOR - B6200 ; Kubota - COMPACT TRACTOR - B5200 ; Kubota - COMPACT TRACTOR - B2150 ; Kubota - COMPACT TRACTOR - B1750 ; Kubota - COMPACT TRACTOR - B1550 ; John Deere - RIDING MOWER - X595 ; John Deere - RIDING MOWER - X495 ; John Deere - RIDING MOWER - 455 ; John Deere - RIDING MOWER - 445 ; John Deere - RIDING MOWER - 425 ; John Deere - RIDING MOWER - 322 ; John Deere - RIDING MOWER - 1435 ; John Deere - RIDING MOWER - 1420 ; John Deere - FRONT MOUNT MOWER - F935 ; John Deere - FRONT MOUNT MOWER - F932 ; John Deere - FRONT MOUNT MOWER - F932 ; John Deere - FRONT MOUNT MOWER - F930 ; John Deere - FRONT MOUNT MOWER - F925 ; John Deere - FRONT MOUNT MOWER - F925 ; John Deere - COMPACT TRACTOR - 4110 ; John Deere - COMPACT TRACTOR - 4100
Belt Type
Automotive
Color
Black

Description

Automotive Wedge (29/64" X 36.57"), Color: Black, Length: 36.57", LP Length: 36", Material: Polyester Cord, Notes: 0.453" x 36.57" Automotive Polyester Cord Cogged, OC Length: 36.57", Thickness: 0.315", Type: Automotive, Width: 0.453"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.