
Automotive Wedge (29/64" X 37.57") 16" x3.5" x0.5"
Mfr # A-15370
Zoro # G701294590
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Application
Color
Black
Thickness
0.315"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-15370
Zoro #
G701294590
UPC #
67195858847
Country of Origin
India
Dimensions
Thickness
0.315"
Length
37.57"
Width
0.453"
Details
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Application
Color
Black
Description
Automotive Wedge (29/64" X 37.57"), Color: Black, Length: 37.57", LP Length: 37", Material: Polyester Cord, Notes: 0.453" x 37.57" Automotive Polyester Cord Cogged, OC Length: 37.57", Thickness: 0.315", Type: Automotive, Width: 0.453"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.