Automotive Wedge (29/64" X 38.07") 16" x4" x0.3"

  • Mfr # A-15375

  • Zoro # G601294560


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Belt Type
Automotive
Application
Toro / Wheel Horse - WALK-BEHIND MOWER - GROUNDMASTER 322-D ; Toro / Wheel Horse - WALK-BEHIND MOWER - 325-D DIESEL ; Kubota - ZERO-TURN - ZD331RP ; Kubota - ZERO-TURN - ZD331P ; Kubota - ZERO-TURN - ZD331LP ; Kubota - ZERO-TURN - ZD326S ; Kubota - ZERO-TURN - ZD326RP ; Kubota - ZERO-TURN - ZD326P ; Kubota - ZERO-TURN - ZD326HL ; Kubota - ZERO-TURN - ZD28F ; Kubota - ZERO-TURN - ZD28 ; Kubota - ZERO-TURN - ZD25F ; Kubota - ZERO-TURN - ZD1511RLF ; Kubota - ZERO-TURN - ZD1511RL ; Kubota - ZERO-TURN - ZD1511LF ; Kubota - ZERO-TURN - ZD1211RL ; Kubota - ZERO-TURN - ZD1211R ; Kubota - ZERO-TURN - ZD1211L ; Kubota - ZERO-TURN - ZD1211 ; Kubota - FRONT MOUNT MOWER - FZ2100 ; Kubota - FRONT MOUNT MOWER - F3990 ; Kubota - FRONT MOUNT MOWER - F3680 ; Kubota - FRONT MOUNT MOWER - F3080 ; Kubota - FRONT MOUNT MOWER - F2880E ; Kubota - FRONT MOUNT MOWER - F2880 ; Kubota - FRONT MOUNT MOWER - F2690E ; Kubota - FRONT MOUNT MOWER - F2690 ; Kubota - FRONT MOUNT MOWER - F2680E ; Kubota - FRONT MOUNT MOWER - F2560E ; Kubota - FRONT MOUNT MOWER - F2560 ; Kubota - FRONT MOUNT MOWER - F2260 ; Case-IH - TRACTOR - JX90U ; Case-IH - TRACTOR - JX80U ; Case-IH - TRACTOR - JX70U ; Case-IH - TRACTOR - JX100U
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Thickness
0.315"
Length
38.07"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15375
Zoro #
G601294560
UPC #
67195858855
Country of Origin
India

Dimensions

Thickness
0.315"
Length
38.07"
Width
0.453"

Details

Belt Type
Automotive
Application
Toro / Wheel Horse - WALK-BEHIND MOWER - GROUNDMASTER 322-D ; Toro / Wheel Horse - WALK-BEHIND MOWER - 325-D DIESEL ; Kubota - ZERO-TURN - ZD331RP ; Kubota - ZERO-TURN - ZD331P ; Kubota - ZERO-TURN - ZD331LP ; Kubota - ZERO-TURN - ZD326S ; Kubota - ZERO-TURN - ZD326RP ; Kubota - ZERO-TURN - ZD326P ; Kubota - ZERO-TURN - ZD326HL ; Kubota - ZERO-TURN - ZD28F ; Kubota - ZERO-TURN - ZD28 ; Kubota - ZERO-TURN - ZD25F ; Kubota - ZERO-TURN - ZD1511RLF ; Kubota - ZERO-TURN - ZD1511RL ; Kubota - ZERO-TURN - ZD1511LF ; Kubota - ZERO-TURN - ZD1211RL ; Kubota - ZERO-TURN - ZD1211R ; Kubota - ZERO-TURN - ZD1211L ; Kubota - ZERO-TURN - ZD1211 ; Kubota - FRONT MOUNT MOWER - FZ2100 ; Kubota - FRONT MOUNT MOWER - F3990 ; Kubota - FRONT MOUNT MOWER - F3680 ; Kubota - FRONT MOUNT MOWER - F3080 ; Kubota - FRONT MOUNT MOWER - F2880E ; Kubota - FRONT MOUNT MOWER - F2880 ; Kubota - FRONT MOUNT MOWER - F2690E ; Kubota - FRONT MOUNT MOWER - F2690 ; Kubota - FRONT MOUNT MOWER - F2680E ; Kubota - FRONT MOUNT MOWER - F2560E ; Kubota - FRONT MOUNT MOWER - F2560 ; Kubota - FRONT MOUNT MOWER - F2260 ; Case-IH - TRACTOR - JX90U ; Case-IH - TRACTOR - JX80U ; Case-IH - TRACTOR - JX70U ; Case-IH - TRACTOR - JX100U
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (29/64" X 38.07"), Color: Black, Length: 38.07", LP Length: 37.5", Material: Polyester Cord, Notes: 0.453" x 38.07" Automotive Polyester Cord Cogged, OC Length: 38.07", Thickness: 0.315", Type: Automotive, Width: 0.453"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.