Automotive Wedge (29/64" X 42.07") 4.9" x18.05" x0.6"

  • Mfr # A-15415AA

  • Zoro # G101294596


product price: $7.99
/ea

Key Features

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15415AA
Zoro #
G101294596
UPC #
67195859666
Country of Origin
India

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive

Description

Automotive Wedge (29/64" X 42.07"), Color: Black, LP Length: 41.5", Material: Polyester Cord, Metric Code: 11.5mm x 1054mm, Notes: 29/64" x 41.5" Automotive Wedge Polyester Cord, OC Length: 42.07", Pitch Length: 41.5", Type: Automotive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.