Automotive Wedge (29/64" X 43.07") 18" x4" x0.5"

  • Mfr # A-15425

  • Zoro # G801294575


product price: $8.39
/ea

Key Features

Application
Kubota - COMPACT TRACTOR - L345 ; Kubota - COMPACT TRACTOR - L305 ; Kubota - COMPACT TRACTOR - L285 ; John Deere - TRACTOR - H ; John Deere - TRACTOR - H ; Case-IH - TRACTOR - JX90U ; Case-IH - TRACTOR - JX90 ; Case-IH - TRACTOR - JX85 ; Case-IH - TRACTOR - JX80U ; Case-IH - TRACTOR - JX75 ; Case-IH - TRACTOR - JX70 ; Case-IH - TRACTOR - JX60 ; Case-IH - TRACTOR - JX100U
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
43.07"
Thickness
0.315"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15425
Zoro #
G801294575
UPC #
67195858864
Country of Origin
India

Dimensions

Length
43.07"
Thickness
0.315"
Width
0.453"

Details

Application
Kubota - COMPACT TRACTOR - L345 ; Kubota - COMPACT TRACTOR - L305 ; Kubota - COMPACT TRACTOR - L285 ; John Deere - TRACTOR - H ; John Deere - TRACTOR - H ; Case-IH - TRACTOR - JX90U ; Case-IH - TRACTOR - JX90 ; Case-IH - TRACTOR - JX85 ; Case-IH - TRACTOR - JX80U ; Case-IH - TRACTOR - JX75 ; Case-IH - TRACTOR - JX70 ; Case-IH - TRACTOR - JX60 ; Case-IH - TRACTOR - JX100U
Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (29/64" X 43.07"), Color: Black, Length: 43.07", LP Length: 42.5", Material: Polyester Cord, Notes: 0.453" x 43.07" Automotive Polyester Cord Cogged, OC Length: 43.07", Thickness: 0.315", Type: Automotive, Width: 0.453"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.