Automotive Wedge (29/64" X 44.07") 43.5" x2" x0.5"

  • Mfr # A-15435

  • Zoro # G001294634


product price: $8.39
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Thickness
0.315"
Length
44.07"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15435
Zoro #
G001294634
UPC #
67195858860
Country of Origin
India

Dimensions

Thickness
0.315"
Length
44.07"
Width
0.453"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Automotive
Color
Black

Description

Automotive Wedge (29/64" X 44.07"), Color: Black, Length: 44.07", LP Length: 43.50", Material: Polyester Cord, Notes: 0.453" x 44.07" Automotive Polyester Cord Cogged, OC Length: 44.07", Thickness: 0.315", Type: Automotive, Width: 0.453"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.