Automotive Wedge (29/64" X 47.72") 20" x3.5" x0.5"

  • Mfr # A-15472

  • Zoro # G401294722


product price:  $9.15
/ea

Key Features

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Thickness
0.315"
Length
47.72"
Width
0.453"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15472
Zoro #
G401294722
UPC #
67195859668
Country of Origin
India

Dimensions

Thickness
0.315"
Length
47.72"
Width
0.453"

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (29/64" X 47.72"), Color: Black, Length: 47.72", LP Length: 47.15", Material: Polyester Cord, Notes: 0.453" x 47.72" Automotive Polyester Cord Cogged, OC Length: 47.72", Thickness: 0.315", Type: Automotive, Width: 0.453"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.