Zoro Homepage

Automotive Wedge (29/64" X 53.57") 7" x7" x0.7"

  • Mfr # A-15530

  • Zoro # G701294774


product price: $9.49
/ea

Key Features

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
53.57"
Color
Black
Width
0.453"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15530
Zoro #
G701294774
UPC #
67195858883
Country of Origin
India

Dimensions

Length
53.57"
Width
0.453"
Thickness
0.315"

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (29/64" X 53.57"), Color: Black, Length: 53.57", LP Length: 53.00", Material: Polyester Cord, Notes: 0.453" x 53.57" Automotive Polyester Cord Cogged, OC Length: 53.57", Thickness: 0.315", Type: Automotive, Width: 0.453"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.