Automotive Wedge (29/64" X 70.57") 10" x5" x1.7"

  • Mfr # A-15700

  • Zoro # G501294677


product price: $13.49
/ea

Key Features

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Width
0.453"
Thickness
0.315"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-15700
Zoro #
G501294677
UPC #
67195859683
Country of Origin
India

Dimensions

Width
0.453"
Thickness
0.315"
Length
70.57"

Details

Belt Type
Automotive
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Automotive Wedge (29/64" X 70.57"), Color: Black, Length: 70.57", LP Length: 70", Material: Polyester Cord, Notes: 0.453" x 70.57" Automotive Polyester Cord Cogged, OC Length: 70.57", Thickness: 0.315", Type: Automotive, Width: 0.453"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.