Zoro Homepage

B-SECTION WRAPPED BELT 13" x13" x2"

  • Mfr # A-PTOB180

  • Zoro # G501292031


product price: $60.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-PTOB180
Zoro #
G501292031
UPC #
67195859587
Country of Origin
India

Description

B-SECTION WRAPPED BELT, Color: Black, Length: 183", Material: Polyester Cord, Notes: 5/8" x 183" B Section Special Polyester Cord, Type: B Section Special, Width: 0.625"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.