Zoro Homepage

Bar, Reverse Shift Lever 4" x4" x0.3"

  • Mfr # A-120263C1

  • Zoro # G301712234


product price: $41.99
/ea

Key Features

Width
1.25"
Thickness
.38"
Length
3.62"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-120263C1
Zoro #
G301712234
UPC #
67195875127
Country of Origin
United States

Dimensions

Width
1.25"
Thickness
.38"
Length
3.62"

Details

For Use With (Systems)

Description

Bar, Reverse Shift Lever, Length: 3.62", Thickness: .38", Width: 1.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.