Zoro Homepage

Batwing Mower Wing Shafts 67" x9" x9"

  • Mfr # A-BP6140002FF2

  • Zoro # G201714901


product price: $1,237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP6140002FF2
Zoro #
G201714901
UPC #
-
Country of Origin
Italy

Description

Batwing Mower Wing Shafts, : 100 Series., C to C Max: 1820 MM/ 71", C to C Min: 1400 MM/ 55", Clutch Diameter: 7", Implement: 1 3/8" - 21 Clutch, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: Bondioli Part No: BP6140002FF2, Size: 6, Total Collapsed Length: 1670 MM/ 66", Tractor: 1 3/8" - 21, Web Notes: 1-3/8" 21 Spline with 7" clutch. Replaces Bondioli & Pavesi No. 6140002FF2. Fits Bondioli & Pavesi, Web Notes: 71" (1820 mm), Total collapsed length: 66" (1670 mm). Tractor end: 1-3/8" 21 Spline, Implement end:, Web Notes: New Batwing Mower Wing Shaft, size 6. Minimum C-to C Length: 55" (1400 mm), Maximum C-to-C Length:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.