Zoro Homepage

Batwing Mower Wing Shafts 70" x9" x9"

  • Mfr # A-BP6140001FF2

  • Zoro # G101714995


product price: $1,254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP6140001FF2
Zoro #
G101714995
UPC #
-
Country of Origin
Italy

Description

Batwing Mower Wing Shafts, : Bondioli & Pavesi 100 Series., C to C Max: 1820 MM/ 71", C to C Min: 1400 MM/ 55", Implement: 1 3/8" - 6 Clutch, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: Bondioli Part No: BP6140001FF2, Size: 6, Total Collapsed Length: 1670 MM/ 66", Tractor: 1 3/8" - 6, Web Notes: 6 spline, implemeny yoke is 1-3/8" 6 spline clutch. Replaces Bondioli & Pavesi No. 6140001FF2. Fits, Web Notes: C-to-C length: 71" (1829 mm), and Total collapsed length: 66" (1670 mm). Tractor yoke end is 1-3/8", Web Notes: New Complete Batwing Mower Driveline with Clutch. Minimum C-to-C Length: 55" (1400 mm), Maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.