Zoro Homepage

Batwing Mower Wing Shafts 85" x7" x7"

  • Mfr # A-BP8160003FF3

  • Zoro # G801714936


product price: $1,964.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP8160003FF3
Zoro #
G801714936
UPC #
-
Country of Origin
Italy

Description

Batwing Mower Wing Shafts, : Fits Bondioli & Pavesi 100 Series., C to C Max: 2210 MM/ 87", C to C Min: 1710 MM/ 67", Implement: 1 3/4" - 20 FFV34 Clutch, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Overall Collapsed Length: 2026 MM/ 80", Replaces: Bondioli Part No: BP8160003FF3, Size: 8, Tractor: 1 3/4" - 20, Web Notes: length: 87" (2210 mm), Overall collapsed length: 80" (2026 mm). Tractor yoke is 1-3/4" with 20, Web Notes: New Batwing Mower Wing Shaft, size 8. Shaft minimum C-to-C length: 67" (1710 mm), Maximum C-to-C, Web Notes: splines. Implement yoke is a 1-3/4" 20 spline clutch. Replaces Bondioli & Pavesi No. 8160003FF3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.