Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon, 40 LED, AMBER, Magnetic Base, Power Cord 6" x6" x7"

  • Mfr # A-BLA9814

  • Zoro # G201703486


product price: $76.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BLA9814
Zoro #
G201703486
UPC #
67195870231
Country of Origin
China

Description

Beacon, 40 LED, AMBER, Magnetic Base, Power Cord, Dim D (4): 3 Adjustable Flash Settings, Dim E (5): Rotating: 120 Flashes / Minute, Dim F (6): Flash: 100 Flashes / Minute, Dim G (7): Strobe: 75 Flashes / Minute, Dim H (8): Remove lens to change flash mode, Dim I (9): Lens Material: Polycarbonate, Height: 4.50", Volt: For 10 - 30 Volt systems, Web Notes: 4.50" Lens Height 5" Lens Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.