Bearing, Ball; 6000 Series, Flat Edge 2.2" x2.2" x1"

  • Mfr # A-6005-2RS-P

  • Zoro # G501284432


product price: $57.25
/ea

Key Features

Width
.4724" (11.998mm)
Outside Diameter
1.8504" (47.000mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-6005-2RS-P
Zoro #
G501284432
UPC #
-
Country of Origin
Japan

Dimensions

Width
.4724" (11.998mm)
Outside Diameter
1.8504" (47.000mm)

Description

Bearing, Ball; 6000 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .9843" (25.001mm), Outside Diameter: 1.8504" (47.000mm), Width: .4724" (11.998mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.