Bearing, Ball; 6000 Series, Flat Edge 3" x3" x1.5"

  • Mfr # A-6007-2RS-I

  • Zoro # G601284646


product price: $12.49
/ea

Key Features

Width
.551" (13.995mm)
Outside Diameter
2.441" (62.001mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-6007-2RS-I
Zoro #
G601284646
UPC #
67195872934
Country of Origin
China

Dimensions

Width
.551" (13.995mm)
Outside Diameter
2.441" (62.001mm)

Description

Bearing, Ball; 6000 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 1.378" (35.001mm), Outside Diameter: 2.441" (62.001mm), Replaces: 920095082, 340400335, 80364908, 278792, 24905110, 24905290, Width: .551" (13.995mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.