Bearing, Ball; 6000 Series, Flat Edge 3.5" x3.5" x1.5"

  • Mfr # A-6010-2RS-P

  • Zoro # G601284639


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Width
.630" (16.002mm)
Outside Diameter
3.150" (80.010mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-6010-2RS-P
Zoro #
G601284639
UPC #
-
Country of Origin
Turkey

Dimensions

Width
.630" (16.002mm)
Outside Diameter
3.150" (80.010mm)

Description

Bearing, Ball; 6000 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 1.969" (50.012mm), Outside Diameter: 3.150" (80.010mm), Width: .630" (16.002mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.