Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Ball; 6000 Series, Flat Edge 6" x6" x2"

  • Mfr # A-6018-Z-I

  • Zoro # G201284336


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
.945" (24.003mm)
Outside Diameter
5.512" (140.004mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6018-Z-I
Zoro #
G201284336
UPC #
-
Country of Origin
China

Dimensions

Width
.945" (24.003mm)
Outside Diameter
5.512" (140.004mm)

Description

Bearing, Ball; 6000 Series, Flat Edge, Bearing Sides: 1 Metal Shield, Bore: 3.543" (89.992mm), Outside Diameter: 5.512" (140.004mm), Width: .945" (24.003mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.