Bearing, Ball; 6200 Series, Flat Edge 3.5" x3.5" x1"

  • Mfr # A-6206-RS-I

  • Zoro # G501284555


product price:  $12.89
/ea

Key Features

Width
.629" (15.976mm)
Outside Diameter
2.441" (62.001mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6206-RS-I
Zoro #
G501284555
UPC #
-
Country of Origin
China

Dimensions

Width
.629" (15.976mm)
Outside Diameter
2.441" (62.001mm)

Description

Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 1 Contact Seal, Bore: 1.181" (29.997mm), Outside Diameter: 2.441" (62.001mm), Width: .629" (15.976mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.