Bearing, Ball; 6200 Series, Flat Edge 3.5" x3.5" x1.5"

  • Mfr # A-6209-2RS-P

  • Zoro # G701284294


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Width
.748" (18.999mm)
Outside Diameter
3.346" (84.988mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-6209-2RS-P
Zoro #
G701284294
UPC #
-
Country of Origin
Turkey

Dimensions

Width
.748" (18.999mm)
Outside Diameter
3.346" (84.988mm)

Description

Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: 1.772" (45.008mm), Outside Diameter: 3.346" (84.988mm), Replaces: MF# 353236X1, Width: .748" (18.999mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.