Bearing, Ball; 6200 Series, Flat Edge 4" x4" x0.5"

  • Mfr # A-6204-ZZ-I

  • Zoro # G801284590


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Width
.551" (13.995mm)
Outside Diameter
1.850" (46.990mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6204-ZZ-I
Zoro #
G801284590
UPC #
-
Country of Origin
China

Dimensions

Width
.551" (13.995mm)
Outside Diameter
1.850" (46.990mm)

Description

Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 2 Non-Contact Metal Shields, Bore: .787" (19.989mm), Outside Diameter: 1.850" (46.990mm), Replaces: 204SS, Width: .551" (13.995mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.