Bearing, Ball; 6200 Series, Flat Edge 4" x4" x1"

  • Mfr # A-208-I

  • Zoro # G401284419


product price: $19.75
/ea

Key Features

Width
.709" (18.008mm)
Outside Diameter
3.150" (80.010mm)
For Use With (Systems)
Ford / New Holland - TRACTOR - 8830 ; Ford / New Holland - TRACTOR - 8830 ; Ford / New Holland - TRACTOR - 8730 ; Ford / New Holland - TRACTOR - 8730 ; Ford / New Holland - TRACTOR - 8630 ; Ford / New Holland - TRACTOR - 8630 ; Ford / New Holland - TRACTOR - 8530 ; Ford / New Holland - TRACTOR - 8530 ; Comer - GEAR BOX ; Radial Ball Bearing - 6200 Series Flat Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-208-I
Zoro #
G401284419
UPC #
-
Country of Origin
China

Dimensions

Width
.709" (18.008mm)
Outside Diameter
3.150" (80.010mm)

Details

For Use With (Systems)
Ford / New Holland - TRACTOR - 8830 ; Ford / New Holland - TRACTOR - 8830 ; Ford / New Holland - TRACTOR - 8730 ; Ford / New Holland - TRACTOR - 8730 ; Ford / New Holland - TRACTOR - 8630 ; Ford / New Holland - TRACTOR - 8630 ; Ford / New Holland - TRACTOR - 8530 ; Ford / New Holland - TRACTOR - 8530 ; Comer - GEAR BOX ; Radial Ball Bearing - 6200 Series Flat Edge

Description

Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: Open, Bore: 1.575" (40.005mm), Outside Diameter: 3.150" (80.010mm), Replaces: 6208, Width: .709" (18.008mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.