Bearing, Ball; 6200 Series, Flat Edge 4" x4" x1"

  • Mfr # A-6203-2RS16-I

  • Zoro # G501284258


product price:  $9.29
/ea

Key Features

Width
.470" (11.938mm)
Outside Diameter
1.575" (40.005mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-6203-2RS16-I
Zoro #
G501284258
UPC #
-
Country of Origin
China

Dimensions

Width
.470" (11.938mm)
Outside Diameter
1.575" (40.005mm)

Description

Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 2 Contact Seals, Bore: .630" (16.002mm), Outside Diameter: 1.575" (40.005mm), Replaces: MF# 833735M1, Width: .470" (11.938mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.