Bearing, Ball; 6200 Series, Flat Edge 4" x4" x4"

  • Mfr # A-6209-RS-I

  • Zoro # G301284298


product price: $24.85
/ea

Key Features

Width
.748" (18.999mm)
Outside Diameter
3.346" (84.988mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6209-RS-I
Zoro #
G301284298
UPC #
-
Country of Origin
China

Dimensions

Width
.748" (18.999mm)
Outside Diameter
3.346" (84.988mm)

Description

Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: 1 Contact Seal, Bore: 1.772" (45.008mm), Outside Diameter: 3.346" (84.988mm), Width: .748" (18.999mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.