Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, Ball; 6200 Series, Flat Edge 5" x2" x6"

  • Mfr # A-6201-I

  • Zoro # G401284471


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Width
.394" (10.007mm)
Outside Diameter
1.260" (32.004mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6201-I
Zoro #
G401284471
UPC #
-
Country of Origin
China

Dimensions

Width
.394" (10.007mm)
Outside Diameter
1.260" (32.004mm)

Description

Bearing, Ball; 6200 Series, Flat Edge, Bearing Sides: Open, Bore: .472" (11.988mm), Outside Diameter: 1.260" (32.004mm), Width: .394" (10.007mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.